missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Plas Labs™ Glove Box 855-AC Anaerobic Chamber
Click to view available options
Depth (Metric):
89 cm
Unit Size:
Each
Description
- Standard 24-month warranty (not applicable for gloves and consumables)
- Formed one-piece clear acrylic top
- Self-sealing quick disconnects enable the operator to change the drying train without disturbing the internal atmosphere
- Matched die-molded thermoset white bottom
- Adjustable vacuum gauge on transfer chamber
- Two vacuum pressure pumps, one each for transfer chamber and drying train
- Four ground key cock valves for purging
- Drying train includes polycarbonate canisters containing DesiSphere™
- Inner door on transfer chamber opens automatically when pressures are neutralized between main chamber and transfer chamber
- All controls are illuminated
- Transfer chamber is 12in. long and 11in. in diameter (I.D.)
- Bright Light system (40,000 hour lamp guarantee)
- Electrical outlet strip; U.L. & C.S.A. approved, hospital grade with four outlets
- White ambidextrous Hypalon gloves
- All clamps are adjustable to compensate for wear
Specifications
Specifications
| Product Type | Controlled Atmosphere Chamber |
| Depth (Metric) | 89 cm |
| Depth (Metric) Interior | 71 cm |
| Height (Metric) | 97 cm |
| Height (Metric) Interior | 66 cm |
| Volume (Metric) | 489 L |
| Weight (English) | 250 lb. |
| Width (Metric) | 140 cm |
| Width (Metric) Interior | 104 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction