missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Conversion kit UBS 1

Product Code. 15497704 Shop All Miele Products
Click to view available options
:
conversion kit; load carriers; model G 78 to PG 85
This item is not returnable. View return policy

Product Code. 15497704

Brand: Miele Professional™ 10131090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conversion kit UBS 1 for use with selected series G 78 load carriers in PG 85 machines

  • Converts old injector baskets to fit into new Miele PG85 range lab washing machines
  • For load carriers for G 78 model series with drying connection
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Plastic
Width (Metric) 235 mm
Height (Metric) 75 mm
Depth (Metric) 165 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.