missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ XT Starter Ice-free Coolers
Click to view available options
Includes:
XT Holder, XT Cooling Core
XT Holder, XT Cooling Core, CoolRack M-PCR Module
XT Starter Holder Only
Unit Size:
Each
Descripción
- Open-platform cooler that accommodates most Corning CoolRack™ and Corning CoolSink™ modules
- Low profile and small footprint make it ideal for use in the hood
- Keeps samples cold (0.5°C to 4.0°C) for up to four hours
- 1°C to 8°C temperature indicator provides visual assurance of proper temperature.
- System may also be used with dry ice to create a compact, portable, snap-freezing workstation for bacteria, viruses, or proteins
Especificaciones
Especificaciones
| Holds | 12 x 1.5 mL or 2.0 mL microfuge tubes and 6 rows of PCR stripwells |
| Type | Ice-free Cooler |
| Color | Purple |
| For Use With (Application) | Sample cooling or freezing without ice, electricity, or batteries |
| Includes | XT Holder, XT Cooling Core, CoolRack M-PCR Module |
| Quantity | 1 |
| Dimensions (L x W x H) Exterior | 16.2 x 12.0 x 8.2 cm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido