missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Extension Collar for CoolBox™ XT System
For use with CoolBox™ XT System. Corning™ Extension Collar is required when using taller CoolRack™ tube modules and tall tubes in CoolBox system.
Brand: Corning™
Code : NEW
Additional Details : Weight : 0.10000kg
Alert:
Lid closure not possible with addition of extension collar
Description
For use with CoolBox XT and CoolBox 2XT to extend the height when using tall tube modules. The collar is magnetized and easily adheres to the unit base.Specifications
Purple | |
Extension Collar | |
CoolBox XT and CoolBox 2XT | |
20.0 x 16.0 x 7.0 cm (7.8 x 6.2 x 2.7 in.) Interior: 14.0 x 9.4 x 7.0 cm (5.5 x 3.7 x 2.7 in.) | |
20 cm | |
16 cm | |
7 cm |
Rectangle | |
Extend the Height When Using Tall Tube Modules | |
1/Pk. | |
7.8 in. | |
6.2 in. | |
2.75 in. |