missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5418 R - Refrigerated Microcentrifuge
The refrigerated Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low to medium capacities using 1.5 to 2.0 mL tubes and Microtainers™. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 x g, making it ideal for standard molecular biology applications.
Brand: Eppendorf™
4455.50 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Max. rotor capacity: 18 x 1.5/2.0 mL vessels
- Max. speed: 16,873 x g (14,000 rpm)
- Small footprint and low access height of 23 cm
- OptiBowl™ design for quiet operation – even without a rotor lid
- Eppendorf QuickLock™ rotor allows for fast and ergonomic lid locking
- Soft-touch one-finger lid closure for ergonomic operation
- Temperature range from 0°C to +40°C
- Ensured temperature of 4°C at maximum rotational speed
- FastTemp function for quick pre-cooling and maximized temperature accuracy inside the rotor
- ECO power shut-off engages after 8 hours of nonuse to reduce energy consumption (46% over night) and extend compressor life (can be deactivated)
Specifications
18 x 1.5/2 mL | |
16,873 x g | |
9.8 in. | |
<57 dB(A) | |
11.7 in. | |
0°C to 40°C | |
With Rotor FA-45-18-11 and Rotor lid | |
230 V, 50/60 Hz (GB) | |
Centrifuge 5418 R, rotary knobs | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
230 V |
14,000 rpm | |
Large LCD | |
25 cm | |
30 sec. to 9:59 hr., Continuous Run Function | |
30 cm | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
300 x 460 x 250 mm | |
320 W | |
Yes | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction