missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Cooling Box

Durable, rigid polyurethane foam ice bucket with lid

Brand:  BRAND™ 156100

Code : NEW

Additional Details : Weight : 1.55000kg

Product Code. 10633782

  • £170.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • For bench-top cold storage
  • Excellent insulating properties
  • Sturdy, octagonal design for improved stability
  • Tapered side with molded handles and flat lid for easy handling and storage
  • Suitable for chemical disinfection
  • Operating temperature -196 °C to +95 °C
  • Specifications

    Specifications

    Molded handles and flat lid
    Polyurethane Foam
    1
    Bench-top cold storage
    Stackable
    4.5 L
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers