missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CoorsTek™ Porcelain Mortars
With pour lip
Brand: CoorsTek™ 17820-04
This item is not returnable.
View return policy
Description
With pour lip
- Glazed outside except for bottom; rough inside
- Ideal for pharmaceutical applications
Order Info
Without pestles; order separately.
Specifications
145 mL | |
4.9 oz. | |
9cm | |
Porcelain | |
2.75 in. | |
4.9 oz., 145mL |
Glazed Outer | |
3.54 in. | |
Mortar | |
Ideal for pharmaceutical applications | |
7cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
CoorsTek™ Porcelain Mortars > Outer diameter: 3.5 in. (90mm)
Spot an opportunity for improvement?Share a Content Correction