missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Copper Beaker with Pourout Lip

Product Code. 15433695
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
2000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15433695

Brand: Thermo Scientific™ 039053.KT

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available in a range of capacities

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Pourout lip allows for easy pouring
TRUSTED_SUSTAINABILITY

Specifications

Description With Pourout Lip
Diameter (Metric) Outer Top: 63 mm; Bottom: 57 mm
Capacity (Metric) 250 mL
Material Copper
Height (Metric) 92 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.