missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths
BIOPHARMA

CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.

Brand:  Julabo™ 9011419

 View more versions of this product

Product Code. 15460562

  • ÂŁ1640.00 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Low Liquid Level Early Warning System
  • Integrated Drain Screw (except C-B5)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet
Specifications

Specifications

Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar
6 L/min.
Heating Circulator with Open Bath
2 kW
C-B19
58 x 38 x 42 cm
14 to 19 L
20°C to 100°C (Working)
Internal applications at working temperatures from +20 to +100°C
0.1 bar
±0.03°C
35 x 35 x 15 cm (Usable Bath Opening)
Product Suggestions

Product Suggestions

Videos

Videos

  • Julabo CORIO laboratory circulators
    Video Player is loading.
    Current Time 0:00
    Duration 2:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Julabo CORIO laboratory circulators

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Julabo™ CORIO C-Series Open Heating Bath Circulators with Stainless Steel Baths > Model: C-B19, Capacity (Metric): 14 to 19 L, Dimensions (L x W x H): 58 x 38 x 42 cm, Dimensions (LxWxH) Interior: 35 x 35 x 15 cm (Usable Bath Opening)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.