missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ CORIO™ CP Heating Immersion circulator
CORIO™ Circulator can be equipped with an optional pump set for temperature control of external applications.
Brand: JULABO™ 9013000
Additional Details : Weight : 4.34500kg
Description
- Precise temperature control
- For internal and external applications
- For bath tanks with a max. filling volume of 50 L
- Immersion depth: 7.5 to 16.5 cm
- Bright, white, easy to read display
- All products feature user-friendly, intuitive operation
- Easy pump change-over between internal and external circulation
- Powerful and infinitely adjustable pressure pump
- USB connection
- RS232 interface for online communication
- Class III (FL) according to DIN 12876-1
Specifications
5 to 40°C | |
8 to 27 L/min. | |
LED | |
2 kW | |
±0.02°C | |
Yes | |
16 x 13.2 x 36.2 cm |
PID1 | |
20°C to 200°C | |
Yes | |
0.1 to 0.7 bar | |
Yes | |
Max. 50 cST | |
2.5 kg |