missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ Heating Circulator with Open Bath
BIOPHARMA

Product Code. p-7162855
Click to view available options
Capacity (Metric):
14 to 19 L
17 to 27 L
26 to 39 L
9 to 13 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15460572

Brand: JULABO™ 9012413

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quiet open heating bath circulator featuring high quality pump connections and stainless steel bath tanks.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over between internal and external circulation
  • USB connection
  • High-quality bath tanks made of stainless steel
  • Integrated drain screw

Specifications

Ambient Temperature 5 to 40°C
Description Heating Circulator
Capacity (Metric) 9 to 13 L
Flow Rate 15 L/min.
Temperature Range 20°C to 150°C
Type Heating Circulator with Open Bath
Display LED
Heating Capacity 2 kW
Includes 2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male)
Material Stainless Steel
Max. Pressure 0.35 bar
Model CORIO CD-B13
Temperature Stability ±0.03°C
Dimensions (D x W x H) Interior 30 x 18 x 15 cm
Dimensions (L x W x H) 40 x 38 x 42 cm
Weight (Metric) 9.1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.