missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ CORIO™ Refrigerated/Heating Circulator
Quiet refrigerated/heating circulator with a great price-to-performance ratio. Ideal for all standard tasks in laboratories and industry.
Brand: JULABO™ 9012703
4046.61 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy pump change-over (internal and external circulation)
- External pump connections (M16x1)
- USB connection
- Space-saving cooling coil design yields more usable space in the bath tank
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
Specifications
5 to 40°C | |
3 to 4 L | |
15 L/min. | |
Refrigerated - Heating Circulator | |
2 kW | |
Stainless Steel | |
CORIO CD-300F | |
42 x 24 x 66 cm |
Refrigerated - Heating Circulators | |
0.22 kW at 20°C | |
-25°C to +150°C | |
LED | |
2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male) | |
0.35 bar | |
± 0.03°C | |
28 kg |