missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Cork Rings
Support flasks with Usbeck Laborgaraete™ Cork Rings made from compressed cork. The rings cushion laboratory glassware and keep items upright.
Brand: Usbeck Laborgeraete™ 5671
Description
- Height: 30mm
- Fit a variety of flask sizes
- 1Pack
Specifications
Compressed Cork | |
30 mm | |
Flasks up to 10 to 100mL | |
Round | |
30 g |
30 mm | |
80 mm | |
Cork Ring | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction