missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1L and 3L Disposable Plastic Spinner Flasks
Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly
£945.54 - £1168.70
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Diameter (Metric) Inner Side Arm | 3.9 cm |
Diameter (Metric) Side Arm Cap | 5.4 cm |
Material | Polystyrene |
Product Code | Brand | Closure Type | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Capacity (Metric) | Price | Quantity & Availability | ||||
10452425
|
Corning™
3561 |
Screw Cap | 1 L |
£1168.70
Pack of 6 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10337203
|
Corning™
3563 |
Screw Cap | 3 L |
£945.54
Pack of 4 |
In Stock
Log in to see stock. |
||||
11309474
|
Corning™
3580 |
Vented | 1 L |
£1168.70
Pack of 6 |
In Stock
Log in to see stock. |
||||
11319474
|
Corning™
3581 |
Vented | 3 L |
£945.54
Pack of 4 |
In Stock
Log in to see stock. |
||||
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifications
Orange | |
3.9 cm | |
Polystyrene | |
45° | |
GL 45 | |
Sterile |
HDPE | |
5.4 cm | |
1/Pk. | |
2 | |
Single-use |