missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 36L Reusable Glass Spinner Flask With 120mm Flat Center Cap and 6 Vertical Sidearms

Stretch impeller design ensures optimal stirring

Brand:  Corning™ 4512-36L

Code : 66

Additional Details : Weight : 0.11947kg

Product Code. 10178621

  • £3139.06 / Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

  • Can be used with direct drive motor or magnetically driven paddle assembly
  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary “stretch” impeller design ensures optimal stirring
  • 4, 45mm vertical sidearms permit use with sidearm probes and fittings
  • Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes

 


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC

 

Specifications

Specifications

16 in.
120 mm
12 cm
36 L
Direct drive motor or magnetically driven paddle assembly
54.5 cm
Vertical
1/Pk.
6
Screw Cap
12 cm
2.9 cm
4.5 cm
Borosilicate Glass
21.4 in.
Center cap and 4 vertical side arms
1/Cs.
Vertical
Non-sterile
40.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers