Learn More
Corning™ 384-Well, Cell Culture-Treated, Flat-Bottom, High Contet Microplate
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid; Type: Film Bottom
Brand: Corning™ 4681
Code : NEW
Additional Details : Weight : 1.95045kg
Description
With an ultra-clear film, a 127 μm film thickness, and an unprecedented flatness (whole plate and intra-well), these microplates are ideal for high resolution cellular imaging applications. The microplate and film are manufactured from cyclic olefin copolymer (COC), which has excellent optical properties, chemical resistance, and mechanical stability.
- COC material allows for broad chemical resistance (including DMSO) and high mechanical stability.
- Ultra-clear film with 127 μm thickness is well suited for imaging micropscopy.
- Inter- and intra-well film bottom flatness within 50 μm and 10 μm, respectively, optimized for high content applications
- Low auto-fluorescence and birefringence
Specifications
Standard | |
16 x 24 | |
Black, Clear Bottom | |
384 | |
Cell Culture | |
20/Cs. |
With Lid | |
TC-Treated | |
Cycloolefin Copolymer | |
Sterile | |
Flat Bottom (F-well) | |
10/Pk. |