Learn More
Corning™ Disposable Spinner Flask with Vent Cap and Angled Sidearms
PTFE Paddle Bushing was life tested for 2.5 months/24 hr./day at 125rpm
Brand: Corning™ 3578
Code : NEW
Additional Details : Weight : 7.84714kg
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Order Info
Supplied in double-bagged Tyvek breathable pouches, individually packed in a box.
Compliance
Meets USP XXIV: 71 Bacteriostasis, Fungistasis and Sterility Standards.
Specifications
0.132 gal. | |
Polyethylene | |
3.8 cm | |
500 mL | |
8 in. | |
Top cap and 2 angled side arms | |
1/Pk. | |
2 | |
Single-use | |
Screw cap, vented |
Orange | |
3.4 in. | |
5.4 cm | |
Polystyrene | |
20.32 cm | |
12/Cs. | |
45° | |
GL 45 | |
Sterile | |
87.3 mm |