Learn More
Corning™ 50mL Centrifuge Cap
The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all see page when used under recommended conditions.
Brand: Corning™ 431473
Description
The CentriStar™ Cap has a easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminates all see page when used under recommended conditions. Please check our resources listed below on the physical and chemical properties of Corning plastic centrifuge tubes as well as important suggestions for safe use.
Specifications
22.6 mm | |
HDPE | |
100/Pk. | |
Sterile |
Centrifuge Tube Cap | |
Orange | |
500/Cs. | |
50 mL Centrifuge Tubes |