missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 60mm Center Well Culture Dish
GREENER_CHOICEBIOPHARMA

Product Code. 10490472 Shop All Corning Products
Click to view available options
Diameter (Metric):
60 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10490472

Brand: Corning™ 3260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Advanced center-well design promotes isolation, easy handling, and full visibility of cell

Product is strictly not for human use. This product is not CE marked. For Research Use Only. Not for diagnostic procedures.

  • 20mm diameter center well holds 3 mL of medium while the outer well holds 10 mL
  • Height is 15mm
  • Treated for optimal cell attachment
  • Sterilized by gamma radiation and nonpyrogenic
  • For Research Use Only. Not for diagnostic procedures.

Order Info

Diameter: Center well, 0.77 in. (19.6mm); dish, 2.33 in. (60mm). Height: 0.62 in. (15.7mm).

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Yes
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 mL (Outer Well), 3 mL (Inner Well)
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Dish
Volume (Metric) Working 10 mL
Includes Lid
No. per Case 500/Cs.
No. per Pack 20/Pk.
Height (Metric) 15.7 mm
Diameter (Metric) 60 mm
Show More Show Less

Intended for research purposes only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.