missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 8L Reusable Glass Spinner Flask With 120mm Flat Center Cap and 4 Vertical Sidearms
Can be used with direct drive motor or magnetically driven paddle assembly
Brand: Corning™ 4512-8L
Code : 66
Additional Details : Weight : 0.07321kg
Description
- Can be used with direct drive motor or magnetically driven paddle assembly
- Side baffles enhance aeration and agitation of flask contents
- Proprietary “stretch” impeller design ensures optimal stirring
- 4, 45mm vertical sidearms permit use with sidearm probes and fittings
- Vessels are borosilicate glass. Other parts are made of materials that can be cleaned and sterilized to minimize the risk of cytotoxicity.
- Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
120 mm | |
Vertical | |
1/Pk. | |
Screw Cap |
8 L | |
1/Cs. | |
Non-sterile |