missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well Next Generation CrystalEX Protein Crystallization Microplates
Optimized for high-throughput sitting-drop protein crystallization
Marque: Corning™ 3556
Code : 66
Informations supplémentaires : Weight : 0.02992kg
Description
- Corning™ 96-well and 384-well crystallization microplates are optimized for high throughput protein crystal growth and screening
- Designed for sitting drop applications
- Meets ANSI/SBS standard footprint dimensions for microplates
- Ideal for fully automated crystal screening
- Multiple formats and versatility for custom options to maximize crystal formation, identification and analysis, and harvesting - Choose from four unique protein well shapes
- Cyclic olefin copolymer (COC) offers strong chemical compatibility and good optical clarity
- Reservoir numbers are embossed on each individual well for easy identification
- Options include one or three protein wells per reservoir well
Spécification
Alphanumeric | |
Without Lid | |
5 inner packs of 10 | |
Cycloolefin Copolymer | |
96 | |
Non-treated | |
50/Cs. | |
50/Cs. |
Standard | |
8 x 12 | |
Clear | |
4 μL | |
Non-sterile | |
Round | |
10/Pk. |