missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Plastic Test Tubes
Clear plastic test-tubes
£111.00 - £122.00
Specifications
Color | Clear |
---|---|
Capacity (Metric) | 5 mL |
Length (Metric) | 75 mm |
Disposable | Yes |
Sterility | Non-sterile |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15581443
|
Axygen™
T-1275-PP |
Polypropylene |
£122.00
Pack of 1000 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
12777553
|
Axygen™
T-1275-PS |
Polystyrene |
£111.00
Pack of 1000 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
- Tubes constructed from polypropylene or polystyrene
Specifications
Clear | |
75 mm | |
Non-sterile | |
Test Tube |
5 mL | |
Yes | |
12 mm |