missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
£340.18 - £566.17
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
Description | Top style: Threaded |
Material | Polycarbonate |
For Use With (Application) | For shaker culture applications |
Product Code | Brand | Closure Type | Diameter (Metric) Closure | Graduations | Capacity (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Diameter (Metric) Closure | Graduations | Capacity (Metric) | Price | Quantity & Availability | ||
10445683
|
Corning™
431403 |
Vented | 43 mm | 50 mL | 1 L |
£528.56
Pack of 25 |
In Stock
Log in to see stock. |
||
10765553
|
Corning™
431404 |
Flat | 33 mm | 25 mL | 125 mL |
£407.17
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||
10149822
|
Corning™
431405 |
Vented | 33 mm | 25 mL | 125 mL |
£519.92
Pack of 50 |
In Stock
Log in to see stock. |
||
10150013
|
Corning™
431401 |
Vented | 43 mm | 50 mL | 500 mL |
£380.26
Pack of 25 |
In Stock
Log in to see stock. |
||
10008372
|
Corning™
431402 |
Flat | 43 mm | 50 mL | 1 L |
£474.01
Pack of 25 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||
10160253
|
Corning™
431407 |
Vented | 38 mm | 25 mL | 250 mL |
£566.17
Pack of 50 |
In Stock
Log in to see stock. |
||
10650884
|
Corning™
431406 |
Flat | 38 mm | 25 mL | 250 mL |
£482.57
Pack of 50 |
In Stock
Log in to see stock. |
||
10028562
|
Corning™
431408 |
Flat | 43 mm | 50 mL | 500 mL |
£340.18
Pack of 25 |
In Stock
Log in to see stock. |
||
Description
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free
Specifications
Orange | |
Top style: Threaded | |
For shaker culture applications | |
1/Pk. | |
Wide | |
Baffled |
Polypropylene | |
Polycarbonate | |
Wide Mouth | |
Single-use | |
Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.