missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Control Insert, PET Membrane
Use alongside BD BioCoat™ inserts when studying effects of the ECM component present on the BD BioCoat cell culture insert
£267.00 - £308.00
Specifications
Material | PET |
---|---|
Type | Well Plate |
Storage Requirements | 2° to 8°C |
No. per Case | 24/Cs. |
Surface Coating | BioCoat Control |
Product Code | Brand | Inserts per Plate | Pore Size | No. of Wells | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inserts per Plate | Pore Size | No. of Wells | Quantity | Price | Quantity & Availability | ||
10303042
|
Corning™
354572 |
12 | 0.4 μm | 24 | 2 |
£281.49
Pack of 24 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
10274901
|
Corning™
354578 |
12 | 8 μm | 24 | 2 |
£284.06
Pack of 24 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
||
10109361
|
Corning™
354567 |
6 | 1 μm | 6 | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10406421
|
Corning™
354569 |
12 | 1 μm | 24 | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10047911
|
Corning™
354573 |
6 | 3 μm | 6 | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10057911
|
Corning™
354575 |
12 | 3 μm | 24 | 2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10574271
|
Corning™
354576 |
6 | 8 μm | 6 | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10393032
|
Corning™
354570 |
6 | 0.4 μm | 6 | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
PET | |
2° to 8°C | |
BioCoat Control |
Well Plate | |
24/Cs. |