missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Fibrillar Collagen Multiwell Plate Insert

PET membranes with 1 μm pore size

Brand:  Corning™ 354474

Code : 67

Additional Details : Weight : 0.23000kg

Product Code. 10192141

  • £556.66 / Pack of 24
Estimated Shipment: 26-11-2024
to see stock.
Add to basket

Alert:

In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.


Description

Description

Packaged 12 inserts in a 24 well plate, 2 plates per case

Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.

Storage: 2°- 8°C; Shelf life: ≥ 3 months from date of shipment

Order Info

Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates

Specifications

Specifications

12
PET
2
12/Pk.
0.3 cm2
1 μm
2° to 8°C
24/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers