Learn More
Corning™ BioCoat™ Matrigel™ Invasion Chamber with Corning™ Matrigel Matrix
Provide rapid and reproducible quantification of cell invasion in vitro. Corning™ BioCoat™ Matrigel™ Invasion Chamber with Corning Matrigel Matrix™ cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and differentiation.
£568.63 - £630.00
Specifications
Material | PET |
---|---|
Pore Size | 8 μm |
For Use With (Application) | Studies in which minimal interference by growth factors is desirable |
No. per Case | 24/Cs. |
Surface Coating | Matrigel™ Matrix |
Product Code | Brand | Inserts per Plate | Quantity | Culture Area | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Inserts per Plate | Quantity | Culture Area | Price | Quantity & Availability | |||
11563570
|
Corning™
354481 |
6 | 4 | 4.2 cm2 |
£630.00
Pack of 24 |
In Stock
Log in to see stock. |
|||
11553570
|
Corning™
354480 |
24 | 2 | 0.3 cm2 |
£568.63
Pack of 24 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||
Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Specifications
PET | |
Studies in which minimal interference by growth factors is desirable | |
Matrigel™ Matrix |
8 μm | |
24/Cs. |