missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Matrigel Matrix Multiwell Plates
Cell culture microplate
£502.70 - £508.74
Specifications
Closure Color | Clear |
---|---|
Closure Included | Yes |
Closure Material | Polystyrene |
Bottom Shape | Flat |
Color | Clear |
Includes: Lid
Product Code | Brand | Well Count | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Count | Price | Quantity & Availability | |||||
10717341
|
Corning™
354432 |
6 |
£502.70
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
10346011
|
Corning™
354433 |
24 |
£508.74
Pack of 2 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
Description
For Customers in California only: WARNING Please refer to Safety Data Sheet (SDS) Section 15 or Letter in Lieu for more information regarding California Proposition 65.
Specifications
Clear | |
Polystyrene | |
Clear | |
Rectangular | |
ECM/Attachment Factors | |
Elicitation of tissue-specific cellular morphology and protein production in epithelial cells, differentiation of endothelial, muscle and neuronal cells, development of three-dimensional matrix model systems | |
2/Cs. | |
-20°C |
Yes | |
Flat | |
Polystyrene | |
Non-sterile | |
Multi-well Cell Culture Plate | |
Lid | |
1/Pk. |