missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Black Phenolic Threaded Screw Caps
Click to view available options
Neck Finish:
15-415
18-415
28-410
38-430
40-400
Height (Metric) With Closure:
12.5 mm
16 mm
20 mm
27 mm
No. per Case:
12/Cs.
192/Cs.
288/Cs.
72/Cs.
Description
These caps are fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps have a glued-in, white rubber liner.
Specifications
Specifications
Color | Black |
Height (Metric) With Closure | 20 mm |
Material | Phenolic Resin |
No. per Case | 12/Cs. |
No. per Pack | 12/Pk. |
Closure Color | Black |
Neck Finish | 28-410 |
Autoclavable | Autoclavable |
Closure Liner | Rubber |
Closure Material | Phenolic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'