missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners

Click to view available options
Closure Size:
13-415
15-415
18-415
24-400
Height (Metric):
12.5 mm
13.5 mm
16 mm
17.5 mm
Unit Size:
Pack of 12
Pack of 192
Pack of 288
Description
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
This cap is fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps are provided with a glued-in rubber liner over which is firmly bonded a PTFE interface which provides a highly inert sealing face.
Specifications
Specifications
| Closure Size | 24-400 |
| Liner Material | PTFE |
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Material | Phenolic |
| Color | Black |
| Height (Metric) | 12.5 mm |
| No. per Pack | 12/Pk. |
| No. per Case | 12/Cs. |
| Tip Material | PTFE, Rubber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction