Learn More
Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
£34.56 - £417.00
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | PTFE |
Autoclavable | Autoclavable |
Material | Phenolic |
Color | Black |
Product Code | Brand | Height (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Closure Size | Price | Quantity & Availability | ||||
10272703
|
Corning™
9998-13 |
13.5 mm | 13-415 |
£246.34
Pack of 288 |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10795943
|
Corning™
9998-24 |
12.5 mm | 24-400 |
£34.56
Pack of 12 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||
10755763
|
Corning™
9998-15 |
16 mm | 15-415 |
£246.34
Pack of 288 |
In Stock
Log in to see stock. |
||||
11333865
|
Corning™
9998-18 |
17.5 mm | 18-415 |
£106.83
Pack of 192 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11931899
|
Corning™
9998-18 |
17.5 mm | 18-415 |
£417.00
Pack of 192 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
Description
Made from fabricated specially formulated resin to resist the effects of temperature and steam in autoclaving. Corning™ Black Phenolic Threaded Screw Caps with PTFE Liners provide a highly inert sealing face.
This cap is fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps are provided with a glued-in rubber liner over which is firmly bonded a PTFE interface which provides a highly inert sealing face.
Specifications
Screw Cap | |
Autoclavable | |
Black |
PTFE | |
Phenolic | |
PTFE, Rubber |