missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Treated Flasks
Shop All Corning Products
Click to view available options
:
Canted necks (with antitip skirt); Culture area: 75cm2; Cap type: plug seal; 275mL; 100/Cs.
Description
- Stackable, polystyrene
- Cell culture surface treatment promotes cell attachment and growth
- Tested for sterility, toxicity, cell attachment, and growth promotion
- Optically clear surfaces provide distortion-free microscope viewing
- Printed lot number for product traceability
- Sterile and nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle
Specifications
Specifications
| Capacity (English) | 9.2 oz. |
| Closure Color | Orange |
| Closure Material | HDPE |
| Capacity (Metric) | 275 mL |
| Material | Polystyrene |
| For Use With (Application) | For optimal cell attachment |
| Includes | Lot numbers for ease in traceability |
| Neck Style | Canted |
| Shape | Rectangular |
| Surface Coating | Tissue Culture Treated |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction