missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Cell Culture Treated Flasks



Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.
Brand: Corning™ 430639
301.15 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.
Description
- Stackable, polystyrene
- Cell culture surface treatment promotes cell attachment and growth
- Tested for sterility, toxicity, cell attachment, and growth promotion
- Optically clear surfaces provide distortion-free microscope viewing
- Printed lot number for product traceability
- Sterile and nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top

Specifications
2.36 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
Rectangular | |
Yes | |
Vented |
Orange | |
70 mL | |
For optimal cell attachment | |
Canted | |
Tissue Culture Treated | |
Sterile | |
25 cm² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Cell Culture Treated Flasks > Canted necks (with antitip skirt); Culture area: 25cm2; Cap type: vented; Volume: 70mL; 200/Cs.
Spot an opportunity for improvement?Share a Content Correction