missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Treated Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Brand:  Corning™ 430825

 View more versions of this product

Product Code. 10585901

  • £255.00 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

TRUSTED_SUSTAINABILITY
Specifications

Specifications

20.2 oz.
HDPE
Polystyrene
Lot numbers for ease in traceability
Rectangular
Yes
Vented
210 mL
Orange
600 mL
For optimal cell attachment
Canted
Tissue Culture Treated
Sterile
150 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.