missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Treated Flasks
GREENER_CHOICEBIOPHARMA

Product Code. 10706872 Shop All Corning Products
Click to view available options
Capacity (Metric):
70 mL
275 mL
600 mL
720 mL
750 mL
1000 mL
Closure Type:
Phenolic
Phenolic Style
Plug Seal
Vent
Vented
Neck Style:
Angled
Canted
Straight
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 50
Pack of 500
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 10706872

missing translation for 'mfr': Corning™ 430824

Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 20.2 oz.
Closure Color Black
Closure Material HDPE
Capacity (Metric) 600 mL
Material Polystyrene
For Use With (Application) For optimal cell attachment
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape Rectangular
Surface Coating Tissue Culture Treated
Graduated Yes
Sterility Sterile
Closure Type Phenolic
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.