Learn More
Corning™ Cell Culture Treated Flasks
Manufactured from optically clear virgin polystyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.
Brand: Corning™ 431079
Code : 66
Additional Details : Weight : 8.00000kg
Description
- Stackable, polystyrene
- Cell culture surface treatment promotes cell attachment and growth
- Tested for sterility, toxicity, cell attachment, and growth promotion
- Optically clear surfaces provide distortion-free microscope viewing
- Printed lot number for product traceability
- Sterile and nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle
Specifications
25.3 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
Rectangular | |
Yes | |
Plug Seal | |
250 mL |
Orange | |
750 mL | |
For optimal cell attachment | |
Angled | |
Tissue Culture Treated | |
Sterile | |
175 cm2 |