missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Lifter
GREENER_CHOICEBIOPHARMA

Designed with a wide beveled edge for cell culture dishes. Corning™ Cell Lifters are an ideal tool for harvesting stem cells and colonies while maintaining high viability.

Brand:  Corning™ 3008

196.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10508292

  • £276.75 / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Useful for the manual harvesting of cells
  • Blade design minimizes cell damage and ensures even contact with the growth surface.
  • Cell lifter is useful for harvesting cells (especially stem cells) in dishes.
  • Cell scrapers designed for use in flasks
  • Individually wrapped
  • Sterile
  • Nonpyrogenic
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Sterile
    7 in.
    18 cm
    Wide Beveled
    Cell culture dishes
    0.74 in.
    1.9 cm
    Cell Lifter
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Information

    Certificates

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number22024032 Certificate TypeCertificate of Quality Date02/04/2025 Catalog Number3008
    Lot Number18324019 Certificate TypeCertificate of Quality Date28/01/2025 Catalog Number3008
    Lot Number09524057 Certificate TypeCertificate of Quality Date27/11/2024 Catalog Number3008
    Lot Number03724099 Certificate TypeCertificate of Quality Date26/10/2024 Catalog Number3008
    Lot Number00524015 Certificate TypeCertificate of Quality Date02/07/2024 Catalog Number3008
    Special Offers

    Special Offers

    • Multiple Manufacturers
      Browse exclusive prices for our academic customers
      Promo Code: 25081

      Expires2025-12-31

    • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
      Corning Lab Products Offer
      Promo Code24073

      Expires2025-04-25

    • Multiple Manufacturers
      Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
      Promo Code: 24155

      Expires2025-04-30

      Days

      27

      Hours

      3

      Minutes

      3

      Seconds

      42
      Hot Deal

      *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

      Terms & Conditions See Full Promo Details
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Corning™ Cell Lifter > 1.9 cm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.