missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Scrapers
GREENER_CHOICEBIOPHARMA

Product Code. 10370881 Shop All Corning Products
Click to view available options
Length (Metric) Handle:
25 cm
39 cm
Length (Metric) Blade:
1.8 cm
3 cm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10370881

Brand: Corning™ 3011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Angled swivel blade minimizes cell damage and ensures even contact with growth area. Corning™ Cell Scrapers are ideal for harvesting cells.

 

  • Long handle permits easy access to cell culture flasks and roller bottles 
  • Designed for use in 25, 75 and 225cmflasks
  • Sterile; certified nonpyrogenic
  • Individually wrapped

 

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Blade 1.18 in.
Length (Metric) Blade 3 cm
Length (English) Handle 15 in.
Length (Metric) Handle 39 cm
Product Type Cell Scraper
Includes Blade with handle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.