Learn More
Corning™ CellBIND™ Surface Cell Culture Flasks



Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.
Brand: Corning™ 3289
Description
- 25 to 225 cm2 available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic

Specifications
No | |
Orange | |
10 mL | |
For optimal cell attachment | |
Canted | |
Rectangular | |
Yes | |
Vented |
0.33 oz. | |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
200/cs. | |
Corning Cellbind | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.