missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CellBIND™ Surface Cell Culture Flasks
Increases suface wettability for more even and consistent cell attachment. Corning™ CellBIND™ Surface Cell Culture are available in a variety of sizes, designs and cap styles to meet all laboratory needs.
£358.10 - £1220.00
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Material | Polystyrene |
For Use With (Application) | For optimal cell attachment |
Includes | Lot numbers for ease in traceability |
Product Code | Brand | Capacity (Metric) | Neck Style | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Neck Style | No. per Case | Price | Quantity & Availability | |||
10787994
|
Corning™
3291 |
210 mL | Canted | 50/cs. |
£358.10
Pack of 50 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
10194302
|
Corning™
3289 |
10 mL | Canted | 200/cs. |
£443.76
Pack of 200 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
10664553
|
Corning™
3292 |
250 mL | Angled | 50/cs. |
£507.74
Pack of 50 |
In Stock
Log in to see stock. |
|||
10103642
|
Corning™
3293 |
370 mL | Angled | 25/cs. |
£358.10
Pack of 25 |
In Stock
Log in to see stock. |
|||
10770055
|
Corning™
431328 |
250 mL | Angled | 84/cs. |
£1220.00
Pack of 84 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- 25 to 225 cm2 available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested
- Sterilized by gamma irradiation
- Nonpyrogenic
Specifications
Orange | |
Polystyrene | |
Lot numbers for ease in traceability | |
Corning Cellbind | |
Sterile |
HDPE | |
For optimal cell attachment | |
Rectangular | |
Yes | |
Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.