missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 50L 3D Tank Liner

This gusseted 50L tank liner eliminates cross contamination and the need to clean and validate tanks

Brand:  Corning™ 91-300-15

Additional Details : Weight : 0.19230kg

Product Code. 17283584

  • £59.01 / Each
Estimated Shipment: 12-12-2024
to see stock.

Description

Description

This 50L gusseted tank liner is designed to eliminate cross contamination and the need to clean and validate tanks, while extending reusable tank life. Each bag is irradiated and individually packed to ensure sterility. It is ideal for biopharmaceutical applications.
Corning’s portfolio of irradiated tank liners are designed to fit cylindrical tanks. Tank liners are manufactured with low-density polyethylene (ULDPE) and are available in a range of sizes. Features and Benefits
  • Gamma irradiated, individually packaged
  • Free of animal-derived components
  • Eliminate costs associated with the cleaning and validation of tanks
  • Decrease labor costs and increase turnaround time
  • Eliminate the risks associated with cross contamination
  • Help extend the life of reusable tanks, resulting in lower capital expenditures
  • Wide variety of sizes available

  • Corning media certificates are available on our Resource Library.
    Specifications

    Specifications

    50 L
    0.0132 gal.
    Gusseted 3D Tank Liner
    LDPE
    Ideal for Biopharmaceutical Application
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers