missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Amphotericin B
Packaged in plastic bottles
Brand: Corning™ 30-003-CF
151.27 GBP valid until 2024-12-31
Use promo code "21971" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
-5° to -20°C | |
Liquid | |
Plastic Bottle |
250 μg/mL solubilized | |
Antifungal | |
6 x 50 mL |