missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Basal Cell Culture Liquid Media - Alpha Modification of Eagle's Medium 1X (AMEM)
Contains Earle's salts, ribonucleosides, deoxyribonucleosides, and L-glutamine.
£210.57
Specifications
Content And Storage | 2° to 8°C |
---|---|
Product Type | Alpha MEM/EBSS |
pH | 7 to 7.4 |
Quantity | 6 x 500 mL |
Product Code | Brand | With Additives | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Price | Quantity & Availability | |||||
15363531
|
Corning™
10-022-CV |
Earle's Balanced Salt Solution (EBSS), Glutamine, Deoxyribonucleosides, Ribonucleosides |
£210.57
Pack of 6 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Format: Liquid
Specifications
2° to 8°C | |
Alpha MEM/EBSS | |
7 to 7.4 | |
6 x 500 mL |