missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ DMSO (Dimethyl Sulfoxide)

For cryopreservation of cells along with glycerol, to prevent damage to cell membrane during freezing
Brand: Corning™ 25-950-CQC
This item is not returnable.
View return policy
Description
Cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
- Quantity: 250mL

Specifications
15° to 30°C | |
DMSO (Dimethyl Sulfoxide) | |
1 x 250 mL |
Liquid | |
Plastic Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ DMSO (Dimethyl Sulfoxide) > DMSO; 250mL
Spot an opportunity for improvement?Share a Content Correction