missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ EDTA
Brand: Corning™ 46-034-CI
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.
- 0.5M
- pH 8.0
Specifications
15° to 30°C | |
EDTA | |
8 |
Liquid | |
Plastic Bottle | |
100 mL |