missing translation for 'onlineSavingsMsg'
Learn More

Corning™ L-glutamine Solution
BIOPHARMA

Product Code. 15303641
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 15303641

Brand: Corning™ 25005CV

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Essential amino acid and a key component of culture media

L-glutamine is an essential amino acid and a key component of culture media, serving as a major energy source for propagating cells. It is very stable as a dry powder and as a frozen solution but degrades rapidly in liquid media or stock solutions, producing toxic compounds. Optimal cell performance usually requires supplementation of the media with L-glutamine prior to use. This formulation is prepared in cell culture grade water.

  • Complete Certificate of Analysis available for each production lot, along with full formulation information
  • Produced under the highest industry standards to ensure superior results
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage -25° to -15°C
Form Liquid
Product Type L-Glutamine
Sterility Sterile-filtered
Format Plastic Bottle
pH 5.5 ±0.5
Quantity 6 x 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.