Learn More
Corning™ Penicillin-Streptomycin Solution
Effective against Gram-positive and Gram-negative bacteria. Corning™ Penicillin-Streptomycin Solution is a mix of the antibiotics Penicillin (10,000 IU) and Streptomycin (10,000μg/mL) in a 100-fold working concentration.
Brand: Corning™ 30-002-CI
113.01 GBP valid until 2024-12-31
Use promo code "21971" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Certificate of Analysis available
- Penicillin (Penicillin G) works by inhibiting peptidoglycan synthesis, while Streptomycin inhibits protein synthesis
Specifications
-20°C | |
Solution | |
Sterile | |
6 x 100 mL |
10,000 IU Penicillin, 10,000μg/mL Streptomycin | |
Antibiotic | |
Plastic Bottle |
Safety and Handling
- Danger