missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RPMI 1640 Medium (Mod.) 1X with L-Glutamine
Guaranteed low endotoxin levels ≤0.025EU/mL
£113.00
Specifications
Content And Storage | 2° to 8°C |
---|---|
Form | Liquid |
Product Type | RPMI 1640 |
pH | 7.2 to 7.4 |
Product Code | Brand | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | With Additives | Without Additives | Price | Quantity & Availability | |||
15303541
|
Corning™
10-040-CV |
6 × 500 mL | Glutamine | None |
£113.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ready-to-use media for mammalian in vitro cell culture is supplied in polyethylene teraphthalate (PET) plastic bottles
- Sonically welded cap liners eliminate toxic resins or glues that could leach into media
- Shipped at ambient temperature
Specifications
2° to 8°C | |
Liquid | |
RPMI 1640 | |
7.2 to 7.4 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title