missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Centrifuge Tubes with CentriStar™ Cap
GREENER_CHOICEBIOPHARMA

Product Code. p-193402 Shop All Corning Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
Graduations:
1.5 to 14.5 mL in 0.5 mL intervals
5 to 50 mL in 2.5 mL increments
Packaging:
Bulk
Rack
Sleeve
Universal Rack
Max. RCF:
12,500 x g
15,500 x g
17,000 x g
Unit Size:
Pack of 300
Pack of 500

Product Code. 10334131

Brand: Corning™ 430828

Only null left
Add to basket
Edge
Add to basket

Features CentriStar™ caps with an easy-on/easy-off flat top and offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping. Corning™ Centrifuge Tubes with CentriStar™ Caps leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions.

Leak-proof design comes with a revolutionary plug feature that virtually eliminates all seepage when used under recommended conditions. Features CentriStar™ caps with an easy-on/easy-off flat top; offers advanced ergonomics with wider knurls and roll-over edge design for easier gripping.

 Superior Performance

  • Temperature range from -80°C to 120°C
  • Conical bottoms
  • Manufactured from clear virgin medical grade polypropylene (PP) for excellent visibility and strength
  • Sterile, certified RNase-/DNase-free and nonpyrogenic
  • Large white marking spot and black printed graduations
  • 5 year shelf life

 

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase-free
Closure Material HDPE
Closure Color Orange
Diameter (English) Outside 1.2 in.
Color Clear
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
No. per Case 500
No. per Pack 25
Packaging Rack
Sterility Sterile
Shape Conical
Length (Metric) 114 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Closure Type CentriStar
Closure Included Yes
Writing Area Large White Marking Area
Diameter (Metric) 29.1 mm
Graduations 5 to 50 mL in 2.5 mL increments
Product Type Centrifuge Tube
Max. RCF 17,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.