missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper

Autoclaved to 121°C

Brand:  Corning™ 5640P-100

Code : 66

Additional Details : Weight : 0.29030kg

 View more versions of this product

Product Code. 11347871

  • £170.33 / Pack of 6
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated ­graduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.

Specifications

Specifications

3.38 oz.
Translucent
2.5 in.
PMP
17 cm
6/Cs.
14/23
60°C
Autoclavable
64 mm
Polypropylene
Individually calibrated graduation line
100 mL
6.6 in.
Imprinted lot number and certificate
1/Pk.
140°F
0.1 mL
Reusable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers