missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
£94.96 - £152.32
Specifications
Closure Material | Polypropylene |
---|---|
Color | Translucent |
Description | Individually calibrated graduation line |
Material | Polypropylene |
Includes | Imprinted lot number and certificate |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11337881
|
Corning™
5641P-25 |
25 mL |
£108.01
Pack of 6 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11307881
|
Corning™
5641P-10 |
10 mL |
£94.96
Pack of 6 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11347881
|
Corning™
5641P-250 |
250 mL |
£149.81
Pack of 5 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11357881
|
Corning™
5641P-50 |
50 mL |
£136.24
Pack of 6 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11317881
|
Corning™
5641P-100 |
100 mL |
£147.55
Pack of 6 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11367881
|
Corning™
5641P-500 |
500 mL |
£143.84
Pack of 4 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
11327881
|
Corning™
5641P-1L |
1 L |
£152.32
Pack of 3 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated graduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is for flask only, without stopper.
Specifications
Polypropylene | |
Individually calibrated graduation line | |
Imprinted lot number and certificate | |
140°F | |
Autoclavable | |
Flat |
Translucent | |
Polypropylene | |
1/Pk. | |
60°C | |
Reusable |